Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wiring Accessories
/
Plugs & Sockets
/
Faceplates & Mounting Plates
Connection Unit Unswitched Fused Moulded 13A White
By GET
Order Code:
ZT4976616S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Faceplates & Mounting Plates
Description
GET CONNECTION UNIT UNSWITCHED FUSED MOULDED 13A WHITE Ultimate Slimline White Moulded (8A) GU5000
Tags:
#BulkDiscount
Specifications
Specifications for Connection Unit Unswitched Fused Moulded 13A White
Width
86mm
Height
86mm
Depth
23mm
Number of Gangs
1
Rated Current
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome