Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Control Switch 1 Gang DP 20A x Black Nickel Black Insert
By GET
Order Code:
ZT4978019S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/control-switch-1-gang-dp-20a-x-black-nickel-black-insert/p/ZT4978019S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET CONTROL SWITCH 1 GANG DP 20AX BLACK NICKEL BLACK INSERT Ultimate Flat Plate (8B) GU2210BBN
Specifications
Specifications for Control Switch 1 Gang DP 20A x Black Nickel Black Insert
Number of Gangs
1
Overall Height
88mm
Overall Width
88mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome