Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Control Switch 1 Gang DP Flex Outlet 20A x White
By GET
Order Code:
ZT4976789S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 +
£13.29
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/control-switch-1-gang-dp-flex-outlet-20a-x-white/p/ZT4976789S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET CONTROL SWITCH 1 GANG DP FLEX OUTLET 20AX WHITE Ultimate Slimline White Moulded (8A) GU2013
Tags:
#BulkDiscount
Specifications
Specifications for Control Switch 1 Gang DP Flex Outlet 20A x White
Overall Width
88.0mm
Number of Gangs
1.0
Overall Height
88.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome