Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Control Switch 1 Gang DP LED Indicator 50A White Marked Hob
By Hager
Order Code:
ZT5023656S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/control-switch-1-gang-dp-led-indicator-50a-white-marked-hob/p/ZT5023656S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager CONTROL SWITCH 1 GANG DP LED INDICATOR 50A WHITE MARKED HOB Sollysta White Moulded WMDP50N/HB
Specifications
Specifications for Control Switch 1 Gang DP LED Indicator 50A White Marked Hob
Overall Height
86mm
Overall Depth
39.6mm
Mounting Method
Flush mounted
Colour
White
Wiring System
2-pole switch
Method of Operation
Rocker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome