Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Control Switch 1 Gang DP LED Indicator 50A White Mrkd Ckr
By Hager
Order Code:
ZT5023628S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/control-switch-1-gang-dp-led-indicator-50a-white-mrkd-ckr/p/ZT5023628S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager CNTRL SWTCH 1 GANG DP LED INDICATOR 50A WHI MRKD CKR Sollysta White Moulded WMDP50N/CK
Specifications
Specifications for Control Switch 1 Gang DP LED Indicator 50A White Mrkd Ckr
Method of Operation
Rocker
Colour
White
Wiring System
2-pole switch
Mounting Method
Flush mounted
Overall Depth
39.6mm
Overall Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome