Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Control Switch 1 Gang DP Neon 20A Bronze White Insert
By Electrium
Order Code:
ZT5102620S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 +
£28.19
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/control-switch-1-gang-dp-neon-20a-bronze-white-insert/p/ZT5102620S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium CONTROL SWITCH 1 GANG DP NEON 20A BRONZE WHITE INSERT Raised Decorative (MT) 4011/3BZ
Tags:
#BulkDiscount
Specifications
Specifications for Control Switch 1 Gang DP Neon 20A Bronze White Insert
Mounting Method
Flush mounted
Connection Type
Screwed terminal
Minimum Depth of Back Box
25mm
Overall Height
86mm
Material
Metal
Finish
Matt
Number of Gangs
1
Surface Protection
Lacquered
Overall Width
86mm
Type of Fastening
Screw mounting
Wiring System
2-pole switch
Colour
Bronze
Assembly
Control element
Method of Operation
Rocker
Function Lighting
Illuminated (on)
IP Rating
IP2X