Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Control Switch 2 Gang DP Moulded 50A White
By GET
Order Code:
ZT4976800S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/control-switch-2-gang-dp-moulded-50a-white/p/ZT4976800S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET CONTROL SWITCH 2 GANG DP MOULDED 50A WHITE Ultimate Slimline White Moulded (8A) GU4020
Specifications
Specifications for Control Switch 2 Gang DP Moulded 50A White
Overall Depth
47mm
Number of Gangs
2
Overall Width
86mm
Overall Height
146mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome