Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Control Switch 2Gang Double Pole Vertical LED 50A White
By Hager
Order Code:
ZT5023668S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/control-switch-2gang-double-pole-vertical-led-50a-white/p/ZT5023668S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager CONTROL SWITCH 2GANG DOUBLE POLE VERTICAL LED 50A WHITE Sollysta White Moulded WMDP50VN
Specifications
Specifications for Control Switch 2Gang Double Pole Vertical LED 50A White
Wiring System
2-pole switch
Type of Fastening
Screw mounting
Method of Operation
Rocker lever
Assembly
Basic unit fully enclosed
Mounting Method
Surface mounted
Colour
White
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome