Control Switch Interior 1 Gang DP 32A Satin Chrome

Order Code: ZT4977821S

£27.99 Inc VAT (20%)


Description

Electrium CONTROL SWITCH INTERIOR 1 GANG DP 32A SATIN CHROME Screwless/Screwed Decorative (P1) 1012/1SC

Specifications for Control Switch Interior 1 Gang DP 32A Satin Chrome
  • Method of Operation
    Rocker
  • Type of Fastening
    Screw mounting
  • Finish
    Matt
  • Material
    Metal
  • Mounting Method
    Flush mounted
  • Number of Gangs
    1
  • Minimum Depth of Back Box
    25mm
  • Connection Type
    Screwed terminal
  • Wiring System
    2-pole switch
  • Colour
    Aluminium
  • Assembly
    Control element
  • IP Rating
    IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome