Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Cooker Control Double Pole 13A Switched Socket 45A White
By Hager
Order Code:
ZT5023425S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/cooker-control-double-pole-13a-switched-socket-45a-white/p/ZT5023425S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager COOKER CONTROL DOUBLE POLE 13A SWITCHED SOCKET 45A WHITE Sollysta White Moulded WMCC50
Specifications
Specifications for Cooker Control Double Pole 13A Switched Socket 45A White
Method of Operation
Rocker
Type of Fastening
Mounting with screw
Overall Width
146mm
Colour
White
Overall Depth
40mm
Overall Height
86mm
Mounting Method
Surface mounted
Mounting Direction
Horizontal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome