Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Cooker Control Unit DP 13A Switched Socket and led 45A White
By GET
Order Code:
ZT5053908S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/cooker-control-unit-dp-13a-switched-socket-and-led-45a-white/p/ZT5053908S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET COOKER CONTROL UNIT DP 13A SWITCHED SOCKET&LED 45A WHI Lisse White Moulded (8Q) GGBL4001
Specifications
Specifications for Cooker Control Unit DP 13A Switched Socket and led 45A White
Overall Width
87mm
Frequency
50 - 50Hz
Overall Height
32.8mm
Overall Depth
148.5mm
Number of Phases
1
Nominal Current
45A