Cooker Control Unit DP Moulded 13A Switched Socket 45A White

Order Code: ZT4976787S

£31.99 Inc VAT (20%)


Description

GET COOKER CONTROL UNIT DP MOULDED 13A SWITCHED SOCKET 45A WHITE Ultimate Slimline White Moulded (8A) GU4000

Specifications for Cooker Control Unit DP Moulded 13A Switched Socket 45A White
  • Overall Depth
    36mm
  • Overall Width
    146mm
  • Frequency
    50 - 50Hz
  • Overall Height
    86mm
  • Nominal Current
    45A