Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Data Plate 1 Gang 2 Module Chrome White Insert - SD1422CHW
By Deta
Order Code:
ZT5056253S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£15.03
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/data-plate-1-gang-2-module-chrome-white-insert-sd1422chw/p/ZT5056253S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta DATA PLATE 1 GANG 2 MODULE CHROME WHITE INSERT Data Plates SD1422CHW
Tags:
#BulkDiscount
Specifications
Specifications for Data Plate 1 Gang 2 Module Chrome White Insert - SD1422CHW
Overall Height
86mm
Minimum Depth of Back Box
35mm
Overall Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome