Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Data Plate 2 Gang 4 Module Chrome White Insert - 8189CHW
By Deta
Order Code:
ZT4981567S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/data-plate-2-gang-4-module-chrome-white-insert-8189chw/p/ZT4981567S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta DATA PLATE 2 GANG 4 MODULE CHROME WHITE INSERT Data Plates 8189CHW
Specifications
Specifications for Data Plate 2 Gang 4 Module Chrome White Insert - 8189CHW
Overall Width
146mm
Minimum Depth of Back Box
35mm
Overall Height
86mm
Colour
L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome