Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Data Plate Square Edge Modular 2 Gang 4 Module White
By Newlec
Order Code:
ZT5095989S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 +
£4.59
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/data-plate-square-edge-modular-2-gang-4-module-white/p/ZT5095989S
Add to quotation
View all Faceplates & Mounting Plates
Description
Newlec DATA PLATE SQUARE EDGE MODULAR 2 GANG 4 MODULE WHITE Acc (NEW2513) NLMF4A
Tags:
#BulkDiscount
Specifications
Specifications for Data Plate Square Edge Modular 2 Gang 4 Module White
Type of Fastening
Mounting with screw
Overall Height
50mm
Assembly
Basic unit fully enclosed
Colour
White
Mounting Method
Module frame/grid
Overall Width
100mm
Number of Outlets
4
Applications
For data connection housing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome