Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Dimmer Switch 1 Gang Flush 400W Polished Brass
By Electrium
Order Code:
ZT4977322S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/dimmer-switch-1-gang-flush-400w-polished-brass/p/ZT4977322S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium DIMMER SWITCH 1 GANG FLUSH 400W POLISHED BRASS Raised Decorative (MT) 1400W/PB
Specifications
Specifications for Dimmer Switch 1 Gang Flush 400W Polished Brass
Number of Gangs
1
Method of Operation
Rotating button
Colour
Brass
Wiring System
Two-way switch
Overall Height
86mm
Type of Fastening
Screw mounting
Minimum Depth of Back Box
35mm
Finish
Glossy
Overall Width
86mm
Assembly
Basic unit
Material
Metal
Surface Protection
Lacquered
Connection Type
Screwed terminal
Mounting Method
Flush mounted
Type of Lighting
Incandescent lamp
IP Rating
IP2X
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome