Dimmer Switch 2 Gang Flush 250W Polished Brass

Order Code: ZT4977303S

£62.99 Inc VAT (20%)


Description

Electrium DIMMER SWITCH 2 GANG FLUSH 250W POLISHED BRASS Raised Decorative (MT) 2250W/PB

Specifications for Dimmer Switch 2 Gang Flush 250W Polished Brass
  • Mounting Method
    Flush mounted
  • Connection Type
    Screwed terminal
  • Method of Operation
    Rotating button
  • Finish
    Glossy
  • Material
    Metal
  • Overall Height
    86mm
  • Wiring System
    Two-way switch
  • Surface Protection
    Lacquered
  • Minimum Depth of Back Box
    35mm
  • Type of Fastening
    Screw mounting
  • Overall Width
    86mm
  • Assembly
    Basic unit
  • Number of Gangs
    2
  • Colour
    Brass
  • Type of Lighting
    Incandescent lamp
  • IP Rating
    IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome