Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Dimmer Switch 2 Gang Flush 400W Polished Brass
By Electrium
Order Code:
ZT4977344S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/dimmer-switch-2-gang-flush-400w-polished-brass/p/ZT4977344S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium DIMMER SWITCH 2 GANG FLUSH 400W POLISHED BRASS Raised Decorative (MT) 2400W/PB
Specifications
Specifications for Dimmer Switch 2 Gang Flush 400W Polished Brass
Material
Metal
Overall Height
86mm
Method of Operation
Rotating button
Type of Fastening
Screw mounting
Finish
Glossy
Minimum Depth of Back Box
35mm
Wiring System
Two-way switch
Number of Gangs
2
Connection Type
Screwed terminal
Surface Protection
Lacquered
Colour
Brass
Assembly
Basic unit
Overall Width
86mm
Mounting Method
Flush mounted
IP Rating
IP2X
Type of Lighting
Incandescent lamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome