Encl Surf Mount W/proof 1G STD 66 x 82 x 65mm Grey System 55

Order Code: ZT5109690S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

Gewiss ENCL SURF MOUNT W/PROOF 1G STD 66X82X65MM GRY SYSTEM 55 Surface Mounting Modular Enclosures GW27041

Specifications for Encl Surf Mount W/proof 1G STD 66 x 82 x 65mm Grey System 55
  • Width
    66mm
  • Colour
    Grey
  • Depth
    65mm
  • Height
    82mm
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome