Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Faceplate Pico 1G Plastic 89 x 89 x 10mm Arctic White
By Lutron
Order Code:
ZT5060544S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/faceplate-pico-1g-plastic-89-x-89-x-10mm-arctic-white/p/ZT5060544S
Add to quotation
View all Faceplates & Mounting Plates
Description
Lutron FACEPLATE PICO 1G PLASTIC 89X89X10MM ARCTIC WHITE Faceplate Plastic White LPFP-S1-TAW
Specifications
Specifications for Faceplate Pico 1G Plastic 89 x 89 x 10mm Arctic White
Material
Plastic
Colour
White
Type of Fastening
Engage (snap)
Applications
Switch/push button
Imprint/Indication
Without imprint
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome