Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Flex Outlet 25A White Moulded
By Deta
Order Code:
ZT4984459S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.51
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/flex-outlet-25a-white-moulded/p/ZT4984459S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta FLEX OUTLET 25A WHITE MOULDED Flex Connection Plates S1215
Tags:
#BulkDiscount
Specifications
Specifications for Flex Outlet 25A White Moulded
Housing Material
Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome