Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Frame 2 Module Supporting Vandal Resistant
By Legrand
Order Code:
ZT5036971S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/frame-2-module-supporting-vandal-resistant/p/ZT5036971S
Add to quotation
View all Faceplates & Mounting Plates
Description
Legrand FRAME 2 MODULE SUPPORTING VANDAL RESISTANT Frames & Plates 350325
Specifications
Specifications for Frame 2 Module Supporting Vandal Resistant
Surface Protection
Anodised
Colour
Aluminium
Material
Metal
Aluminium
Number of Gangs
2
Finish
Matt
IP Rating
IP54
Mounting Direction
Vertical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome