Front Plate for Unswitched FSD Connectionunit 86 x 86mm Polished Stnls - 8511/PSS

Order Code: ZT4978617S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£11.958%


Description

Electrium FRNTPLTE FOR UNSWTCHD FSD CONNECTIONUNIT 86X86MM PLSHD STNLS Flatplate Decorative (P2) 8511/PSS

Specifications for Front Plate for Unswitched FSD Connectionunit 86 x 86mm Polished Stnls - 8511/PSS
  • Number of Gangs
    1
  • Material
    Metal
    Stainless Steel
  • Depth
    1.5mm
  • Height
    86mm
  • Colour
    Silver
  • Type of Fastening
    Screw mounting
  • Width
    86mm
  • Finish
    Glossy
  • IP Rating
    IP2X
  • IK Rating
    IK02
  • Mounting Direction
    Vertical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome