Fuse Carrier Grid Module 13A Black Nickel Black Insert

Order Code: ZT4978783S

£47.99 Inc VAT (20%)
£49.994% off


Description

GET FUSE CARRIER GRID MODULE 13A BLACK NICKEL BLACK INSERT Ultimate Grid Plates & Modules (8D) GUG13FCUBBN

Specifications for Fuse Carrier Grid Module 13A Black Nickel Black Insert
  • Height
    59mm
  • Depth
    23mm
  • Width
    25mm
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome