Fuse Carrier Grid Module 13A Painted White White Insert

Order Code: ZT4979435S

£17.99 Inc VAT (20%)


Description

GET FUSE CARRIER GRID MODULE 13A PAINTED WHITE WHITE INSERT Ultimate Grid Plates & Modules (8D) GUG13FCUWPW

Specifications for Fuse Carrier Grid Module 13A Painted White White Insert
  • Height
    59mm
  • Depth
    23mm
  • Width
    25mm
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome