Fuse Carrier Grid Module 13A Stainless Steel White Insert

Order Code: ZT4979346S

£42.99 Inc VAT (20%)


Description

GET FUSE CARRIER GRID MODULE 13A STAINLESS STEEL WHITE INSERT Ultimate Grid Plates & Modules (8D) GUG13FCUWSS

Specifications for Fuse Carrier Grid Module 13A Stainless Steel White Insert
  • Height
    59.0mm
  • Depth
    23.0mm
  • Width
    25.0mm
  • Number of Gangs
    1.0