Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 1 Gang Chrome - G3421CH
By Deta
Order Code:
ZT5056124S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-1-gang-chrome-g3421ch/p/ZT5056124S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta GRID PLATE 1 GANG CHROME Slimline Decor Gridplates G3421CH
Specifications
Specifications for Grid Plate 1 Gang Chrome - G3421CH
Colour
Twinax
Type of Fastening
Natural stone
Number of Gangs
1
Number of Units Vertical
1
Mounting Direction
B
Number of Units Horizontal
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome