Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 18 Gang White Moulded
By Deta
Order Code:
ZT4992638S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-18-gang-white-moulded/p/ZT4992638S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta GRID PLATE 18 GANG WHITE MOULDED Slimline Gridplates G3309
Specifications
Specifications for Grid Plate 18 Gang White Moulded
Type of Fastening
Natural stone
Number of Gangs
18
Colour
L
Mounting Direction
B
Number of Units Vertical
3
Number of Units Horizontal
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome