Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 4 Gang Chrome - G3314CH
By Deta
Order Code:
ZT4994942S
£23.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.49
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-4-gang-chrome-g3314ch/p/ZT4994942S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta GRID PLATE 4 GANG CHROME Ultra Flatplate Gridplates G3314CH
Specifications
Specifications for Grid Plate 4 Gang Chrome - G3314CH
Colour
Twinax
Type of Fastening
Natural stone
Number of Gangs
4
Number of Units Horizontal
4
Mounting Direction
B
Number of Units Vertical
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome