Grid Plate 6 Gang 146 x 146mm Polished Stainless Steel Flat Plate - 8516/PSS

Order Code: ZT4978682S

£33.99 Inc VAT (20%)


Description

Electrium GRID PLT 6 GANG 146X146MM PLSHD STNLSS STL FLAT PLT Flatplate Decorative (P2) 8516/PSS

Specifications for Grid Plate 6 Gang 146 x 146mm Polished Stainless Steel Flat Plate - 8516/PSS
  • Number of Gangs
    1
  • Type of Fastening
    Screw mounting
  • Material
    Metal
    Stainless Steel
  • Colour
    Silver
  • Finish
    Glossy
  • IP Rating
    IP2X
  • Mounting Direction
    Vertical
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome