Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 6 Gang 146 x 146mm Stainless Steel Flat Plate - 8516/SS
By Electrium
Order Code:
ZT4978731S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-6-gang-146-x-146mm-stainless-steel-flat-plate-8516-ss/p/ZT4978731S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium GRID PLATE 6 GANG 146X146MM STAINLESS STEEL FLAT PLATE Flatplate Decorative (P1) 8516/SS
Specifications
Specifications for Grid Plate 6 Gang 146 x 146mm Stainless Steel Flat Plate - 8516/SS
Number of Gangs
1
Type of Fastening
Screw mounting
Colour
Silver
Finish
Matt
Material
Metal
Stainless Steel
Surface Protection
Brushed
IP Rating
IP2X
Mounting Direction
Vertical
IK Rating
IK02
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome