Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 6 Gang Metalclad
By Deta
Order Code:
ZT4992501S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£14.24
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-6-gang-metalclad/p/ZT4992501S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta GRID PLATE 6 GANG METALCLAD Vimark Metalclad Gridplates G3325
Tags:
#BulkDiscount
Specifications
Specifications for Grid Plate 6 Gang Metalclad
Number of Gangs
6
Colour
L
Type of Fastening
Natural stone
Number of Units Vertical
2
Mounting Direction
B
Number of Units Horizontal
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome