Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 6 Gang White Moulded - G3305
By Deta
Order Code:
ZT4992269S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.12
5%
10 +
£4.85
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-6-gang-white-moulded-g3305/p/ZT4992269S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta GRID PLATE 6 GANG WHITE MOULDED Slimline Gridplates G3305
Tags:
#BulkDiscount
Specifications
Specifications for Grid Plate 6 Gang White Moulded - G3305
Type of Fastening
Natural stone
Number of Gangs
6
Colour
L
Mounting Direction
B
Number of Units Horizontal
3
Number of Units Vertical
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome