Grid Plate 8 Gang 146 x 146mm Polished Stainless Steel Flat Plate - 8518/PSS

Order Code: ZT4978853S

£35.99 Inc VAT (20%)


Description

Electrium GRID PLT 8 GANG 146X146MM PLSHD STNLSS STL FLAT PLT Flatplate Decorative (P2) 8518/PSS

Specifications for Grid Plate 8 Gang 146 x 146mm Polished Stainless Steel Flat Plate - 8518/PSS
  • Number of Gangs
    1
  • Material
    Stainless Steel
    Metal
  • Finish
    Glossy
  • Colour
    Silver
  • Type of Fastening
    Screw mounting
  • IK Rating
    IK02
  • IP Rating
    IP2X
  • Mounting Direction
    Vertical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome