Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Switch DP Module Mould 20A White Mrkd Frdg Frzr - VG3460FF
By Electrium
Order Code:
ZT4976955S
Copy
£5.69
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.69
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-switch-dp-module-mould-20a-white-mrkd-frdg-frzr-vg3460ff/p/ZT4976955S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium GRID SWTCH DP MOD MLD 20A WHI MRKD FRDG FRZR Grid Modules VG3460FF
Specifications
Specifications for Grid Switch DP Module Mould 20A White Mrkd Frdg Frzr - VG3460FF
Recess Depth
20.5mm
Overall Depth
31mm
Number of Gangs
1
Overall Height
55.5mm
Minimum Depth of Back Box
25mm
Overall Width
25mm