Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Switch DP Module Mould 20A White Mrkd Wshng Mach - VG3460WM
By Electrium
Order Code:
ZT4977226S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 +
£5.57
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-switch-dp-module-mould-20a-white-mrkd-wshng-mach-vg3460wm/p/ZT4977226S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium GRID SWTCH DP MOD MLD 20A WHI MRKD WSHNG MACH Grid Modules VG3460WM
Tags:
#BulkDiscount
Specifications
Specifications for Grid Switch DP Module Mould 20A White Mrkd Wshng Mach - VG3460WM
Minimum Depth of Back Box
25mm
Recess Depth
20.5mm
Overall Depth
31mm
Overall Width
25mm
Number of Gangs
1
Overall Height
55.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome