Grid Switch DP Module Moulded 20A White Marked Freezer - VG3460FZ

Order Code: ZT4977114S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.577%


Description

Electrium GRID SWITCH DP MODULE MOULDED 20A WHITE MARKED FREEZER Grid Modules VG3460FZ

Specifications for Grid Switch DP Module Moulded 20A White Marked Freezer - VG3460FZ
  • Connection Type
    Rotating current
  • Assembly
    Clamp/busbar
  • Material
    Brown
  • Recess Depth
    20.5mm
  • Type of Fastening
    Natural stone
  • Number of Gangs
    1
  • Surface Protection
    E10
  • Colour
    L
  • Overall Height
    55.5mm
  • Overall Width
    25mm
  • Minimum Depth of Back Box
    25mm
  • Overall Depth
    31mm
  • Function Lighting
    E10
  • IP Rating
    Closing cap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome