Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Switch DP Module Moulded 20A White Marked Tumble Dryer - VG3460TD
By Electrium
Order Code:
ZT4977107S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 +
£5.57
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-switch-dp-module-moulded-20a-white-marked-tumble-dryer-vg3460td/p/ZT4977107S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium GRID SWITCH DP MODULE MOULDED 20A WHITE MARKED TUMBLE DRYER Grid Modules VG3460TD
Tags:
#BulkDiscount
Specifications
Specifications for Grid Switch DP Module Moulded 20A White Marked Tumble Dryer - VG3460TD
Overall Depth
31mm
Recess Depth
20.5mm
Assembly
Clamp/busbar
Minimum Depth of Back Box
25mm
Number of Gangs
1
Surface Protection
E10
Colour
L
Connection Type
Rotating current
Overall Width
25mm
Overall Height
55.5mm
Type of Fastening
Natural stone
Material
Brown
Function Lighting
E10
IP Rating
Closing cap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome