Grid Switch DP Module Moulded 20A White Marked Water Heater

Order Code: ZT4977189S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.577%


Description

Electrium GRID SWITCH DP MODULE MOULDED 20A WHITE MARKED WATER HEATER Grid Modules VG3460WA

Specifications for Grid Switch DP Module Moulded 20A White Marked Water Heater
  • Mounting Method
    Module frame/grid
  • Number of Gangs
    1
  • Method of Operation
    Rocker
  • Overall Width
    25mm
  • Recess Depth
    20.5mm
  • Overall Depth
    31mm
  • Material
    Thermoplastic
    Plastic
  • Assembly
    Control element
  • Colour
    White
  • Type of Fastening
    Screw mounting
  • Overall Height
    55.5mm
  • Wiring System
    2-pole switch
  • Finish
    Glossy
  • Minimum Depth of Back Box
    25mm
  • Connection Type
    Screwed terminal
  • IP Rating
    IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome