Grid Switch Mounting Frame 1Gang 2 Module BZP

Order Code: ZT4990948S

£1.89 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.890%
20 - 49£1.814%
50 - 99£1.748%
100 - 199£1.6612%
200 +£1.5916%


Description

Deta GRID SWITCH MOUNTING FRAME 1GANG 2 MODULE BZP Grid Frames G3402

Specifications for Grid Switch Mounting Frame 1Gang 2 Module BZP
  • Type of Fastening
    Natural stone
  • Colour
    L
  • Number of Gangs
    2
  • Mounting Direction
    B
  • Number of Units Horizontal
    2
  • Number of Units Vertical
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome