Grid Switch Mounting Frame 2Gang 3 Module BZP

Order Code: ZT4990916S

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

Deta GRID SWITCH MOUNTING FRAME 2GANG 3 MODULE BZP Grid Frames G3403

Specifications for Grid Switch Mounting Frame 2Gang 3 Module BZP
  • Type of Fastening
    Natural stone
  • Colour
    L
  • Number of Gangs
    3
  • Number of Units Vertical
    1
  • Mounting Direction
    B
  • Number of Units Horizontal
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome