Grid Switch Mounting Frame 2Gang 4 Module BZP

Order Code: ZT4990851S

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.325%
20 - 49£3.1410%
50 +£2.9715%


Description

Deta GRID SWITCH MOUNTING FRAME 2GANG 4 MODULE BZP Grid Frames G3404

Specifications for Grid Switch Mounting Frame 2Gang 4 Module BZP
  • Colour
    L
  • Number of Gangs
    4
  • Type of Fastening
    Natural stone
  • Number of Units Vertical
    1
  • Number of Units Horizontal
    4
  • Mounting Direction
    B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome