K1090RPWHI 1-Gang Front Plateflex Outlet

Order Code: ZT1121169X

£7.99each Inc VAT (20%)
£39.95 minimum order value
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Minimum order quantity: 5.

Description

Complete with three pairs of terminals, each suitable for 2 x 2.5mm2 conductors and a 1.5mm2 flexible cord.

A cord-grip is also fitted.

Frontplate thickness is 12.5mm.

Cable entry diameter is 11mm.

See full description
Specifications for K1090RPWHI 1-Gang Front Plateflex Outlet
  • Type
    Blank Plate
  • MFR Part No.
    K1090RPWHI
  • Overall Width
    106mm
  • Material
    Thermoset
  • Finish
    White
  • Number of Gangs
    1
  • Overall Length
    92mm
  • Overall Height
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome