Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
K14182POC 2-Module 50 x 50mm Euro Frame POC
By MK Electric
Order Code:
ZT1121215X
Overall Height
*
62mm
Finish
*
Polished Chrome
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£36.79
8%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/k14182poc-2-module-50-x-50mm-euro-frame-poc/p/ZT1121215X
Add to quotation
Schedule an order and save 5%
View all Faceplates & Mounting Plates
Description
Suitable for flush boxes to BS 4662:2006 and surface boxes to BS 5733:2010
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome