Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
K181BSS 1-Module 25 x 50mm Euro Front Plate St/St
By MK Electric
Order Code:
ZT1121179X
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
15-18
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/k181bss-1-module-25-x-50mm-euro-front-plate-st-st/p/ZT1121179X
Add to quotation
View all Faceplates & Mounting Plates
Description
Euro Front Plate Module - K181
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for K181BSS 1-Module 25 x 50mm Euro Front Plate St/St
Overall Height
16mm
Finish
Brushed Stainless Steel
MFR Part No.
K181BSS
Type
Front plate
Overall Length
88mm
Material
Metal
Overall Width
84mm
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome