K4880WHI 1 Module Grid Blank Insert White, Pack of 10

Order Code: ZT1121196X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Blank Insert Grid Module - K4880

Specifications for K4880WHI 1 Module Grid Blank Insert White, Pack of 10
  • Overall Height
    57mm
  • MFR Part No.
    K4880WHI
  • Overall Width
    215mm
  • Finish
    Gloss
  • Type
    Switch
  • Number of Gangs
    1
  • Material
    Plastic
  • Overall Length
    103mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome