Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Media Plate 2 x 2Gang Switched Sockets 13A Chrome 2 x 3 Module Cutouts and whi - SD1975CHW
By Deta
Order Code:
ZT5056291S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/media-plate-2-x-2gang-switched-sockets-13a-chrome-2-x-3-module-cutouts-and-whi-sd1975chw/p/ZT5056291S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta MEDIA PLT 2X2GANG SWTCHD SOCKETS 13A CHR 2X3 MOD CUTOUTS&WHI Media Plates SD1975CHW
Specifications
Specifications for Media Plate 2 x 2Gang Switched Sockets 13A Chrome 2 x 3 Module Cutouts and whi - SD1975CHW
Overall Height
192mm
Minimum Depth of Back Box
40mm
Overall Depth
40mm
Overall Width
250mm
Number of Outlets
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome