Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Media Plate 2 x 2Gang Switched Sockets 13A Chrome Coa x and bt SEC and 4 Module C - SD1978CHW
By Deta
Order Code:
ZT5056268S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/media-plate-2-x-2gang-switched-sockets-13a-chrome-coa-x-and-bt-sec-and-4-module-c-sd1978chw/p/ZT5056268S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta MEDIA PLT 2X2GANG SWTCHD SOCKETS 13A CHR COAX&BT SEC&4 MOD C Media Plates SD1978CHW
Specifications
Specifications for Media Plate 2 x 2Gang Switched Sockets 13A Chrome Coa x and bt SEC and 4 Module C - SD1978CHW
Overall Depth
40mm
Overall Height
192mm
Minimum Depth of Back Box
40mm
Overall Width
250mm
Number of Outlets
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome