Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Media Plate 2 x 2Gang Switched Sockets 13A Chrome QUADPLE x ER and 2 Module CU - SD1977CHW
By Deta
Order Code:
ZT5056271S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/media-plate-2-x-2gang-switched-sockets-13a-chrome-quadple-x-er-and-2-module-cu-sd1977chw/p/ZT5056271S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta MEDIA PLT 2X2GANG SWTCHD SOCKETS 13A CHR QUADPLEXER&2 MOD CU Media Plates SD1977CHW
Specifications
Specifications for Media Plate 2 x 2Gang Switched Sockets 13A Chrome QUADPLE x ER and 2 Module CU - SD1977CHW
Overall Width
250mm
Overall Depth
40mm
Overall Height
192mm
Minimum Depth of Back Box
40mm
Number of Outlets
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome