Modular Data Plate 1 Gang 2 Module Square Edge White

Order Code: ZT5095928S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

Newlec MODULAR DATA PLATE 1 GANG 2 MODULE SQUARE EDGE WHITE Acc (NEW2513) NLMF2A

Specifications for Modular Data Plate 1 Gang 2 Module Square Edge White
  • Type of Fastening
    Mounting with screw
  • Mounting Method
    Module frame/grid
  • Overall Height
    50mm
  • Colour
    White
  • Overall Width
    50mm
  • Assembly
    Basic unit
  • Number of Outlets
    2
  • Applications
    For data connection housing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome